Milwaukee Tool 48-01-6184 Super Sawzall Saw Blade, 18 TPI, 6 in. | Graybar Store
     
Milwaukee Tool - Super Sawzall Saw Blade, 18 TPI, 6 in. - 48-01-6184
+ / - Hover over image to Zoom
Other Views

    Super Sawzall Saw Blade, 18 TPI, 6 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-01-6184
    SKU: 25307461
    $130.81
    Checking Pricing
         
    No. of Teeth:56
    Packaging:(50) Blades
    Teeth Per Inch:18 TPI
    Thickness (Inches):0.035 in.
    Tool Application:Metal
    Length:6 in.
    Width:0.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-01-6184
    • Type Reciprocating Saw
    • UNSPSC 27112703
    • Brand Sawzall
    • Finish White Finish
    • Length 6 in.
    • Materials Bimetal
    • Teeth Per Inch 18 TPI
    • Thickness (Inches) 0.035 in.
    • Tool Application Metal
    • Width 0.75 in.
    • For Use With Rigid Conduit, Strut
    • Packaging (50) Blades
    • No. of Teeth 56
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    6 In. 18 TPI Thin Kerf SAWZALL® Blades (50 Pk)
    Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.