Milwaukee Tool 48-00-8789 Super Sawzall Blade 18 TPI 12In. | Graybar Store
     
Milwaukee Tool - Super Sawzall Blade 18 TPI 12In. - 48-00-8789
+ / - Hover over image to Zoom
Other Views

    Super Sawzall Blade 18 TPI 12In.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-00-8789
    SKU: 25256718
    $146.89
    Checking Pricing
         
    No. of Teeth:216
    Packaging:(25) Blades
    Teeth Per Inch:18 TPI
    Thickness (Inches):0.042 in.
    Tool Application:Multi-Purpose
    Length:12 in.
    Width:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-00-8789
    • Application For Straighter Cuts In Pipe, Conduit, Strut And Other Metal Materials
    • Type Demolition
    • UNSPSC 27112703
    • Brand The Torch Sawzall
    • Finish White Finish
    • Length 12 in.
    • Materials Matrix II Bi-Metal
    • Teeth Per Inch 18 TPI
    • Thickness (Inches) 0.042 in.
    • Tool Application Multi-Purpose
    • Width 1 in.
    • For Use With Rigid Conduit, Strut
    • Packaging (25) Blades
    • No. of Teeth 216
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    12 In. 18 TPI the Torch™ SAWZALL® Blade (25 Pk)
    A Unique Combination Of Relief Angles Forms A Radius On The Back Of The Tooth That Reduces Stress Build-Up During Cutting And Substantially Extends Blade Life; A Precise Manufacturing Process Creates A Sharper Cutting Edge On Each Tooth For A Faster Cutting Blade; A Thicker, More Rigid Blade Body Resists Fracturing And Bending For Maximum Durability; The 1 IN Tall Blade Body Reduces Blade Twisting For Straighter, More Accurate Cuts; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal; Package Quantity: 25