Milwaukee Tool 48-00-8026 9" 5/8TPIRecpBld25Ct | Graybar Store
     
Milwaukee Tool - 9
+ / - Hover over image to Zoom
Other Views

    9" 5/8TPIRecpBld25Ct

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-00-8026
    SKU: 25310326
    $133.79
    Checking Pricing
         
    No. of Teeth:45
    Packaging:(25) Blades
    Teeth Per Inch:6 TPI
    Thickness (Inches):0.062 in.
    Tool Application:Wood
    Length:9 in.
    Width:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-00-8026
    • Type Reciprocating Saw
    • UNSPSC 27112703
    • Finish White Finish
    • Length 9 in.
    • Materials Bimetal
    • Teeth Per Inch 6 TPI
    • Thickness (Inches) 0.062 in.
    • Tool Application Wood
    • Width 1 in.
    • For Use With Nail embedded wood
    • Packaging (25) Blades
    • No. of Teeth 45
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    9 In. 5/8 TPI White Bi-Metal Reciprocating Saw Blade 25Ct
    The Ax blade is designed for the toughest cutting applications in wood and nail embedded wood. Ax blades have a sloped shape for superior plunge cutting for demolition and remodeling work. Ax blades are 1 In. tall for straight, fast cutting, and extra thick, 0.062 In., to prevent bending. Milwaukee SAWZALL blades have a unique heat treating process that extends the life of the blades, and bi-metal construction prevents the blade from shattering. The 9 In. blade is ideal for cutting into walls that contain wood, nails, plaster and aluminum.