Milwaukee Tool 48-00-5791 The Torch™ SAWZALL® Reciprocating Saw Blade, 12 in. L, 24 TPI | Graybar Store
     
Milwaukee Tool - The Torch™ SAWZALL® Reciprocating Saw Blade, 12 in. L, 24 TPI - 48-00-5791
+ / - Hover over image to Zoom
Other Views

    The Torch™ SAWZALL® Reciprocating Saw Blade, 12 in. L, 24 TPI

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-00-5791
    SKU: 25523857
    $33.64
    Checking Pricing
         
    No. of Teeth:288
    Packaging:(5) Blades
    Teeth Per Inch:24 TPI
    Thickness (Inches):0.035 in.
    Tool Application:Metal
    Length:12 in.
    Width:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-00-5791
    • Type Reciprocating Saw
    • UNSPSC 27112703
    • Brand The Torch Sawzall
    • Finish White Finish
    • Length 12 in.
    • Materials Bimetal
    • Teeth Per Inch 24 TPI
    • Thickness (Inches) 0.035 in.
    • Tool Application Metal
    • Width 1 in.
    • For Use With EMT, Tube, Duct and Sheet Metal
    • Packaging (5) Blades
    • No. of Teeth 288
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    12 In. 24 TPI the Torch™ SAWZALL® Blades (5 Pk)
    The Torch™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts.