Milwaukee Tool 48-00-5713 Super Sawzall Torch Blade 10 TPI 9 | Graybar Store
     
Milwaukee Tool - Super Sawzall Torch Blade 10 TPI 9 - 48-00-5713
+ / - Hover over image to Zoom
Other Views

    Super Sawzall Torch Blade 10 TPI 9

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-00-5713
    SKU: 25307482
    $27.90
    Checking Pricing
         
    No. of Teeth:90
    Packaging:(5) Blades
    Teeth Per Inch:10 TPI
    Thickness (Inches):0.042 in.
    Tool Application:Metal
    Width (Inches):1
    Length:9 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-00-5713
    • Application For Pipe, Conduit, Strut And Other Metal Materials
    • Type Demolition
    • UNSPSC 27112703
    • Brand The Torch Sawzall
    • Finish White Finish
    • Length 9 in. L
    • Materials Bimetal
    • Teeth Per Inch 10 TPI
    • Thickness (Inches) 0.042 in.
    • Tool Application Metal
    • Width (Inches) 1
    • For Use With Scheduled 80 Pipe, Threaded Rod
    • Packaging (5) Blades
    • No. of Teeth 90
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    9 In. 10 TPI the Torch™ SAWZALL® Blade (5 Pk)
    A Unique Combination Of Relief Angles Forms A Radius On The Back Of The Tooth That Reduces Stress Build-Up During Cutting And Substantially Extends Blade Life; A Precise Manufacturing Process Creates A Sharper Cutting Edge On Each Tooth For A Faster Cutting Blade; A Thicker, More Rigid Blade Body Resists Fracturing And Bending For Maximum Durability; The 1 IN Tall Blade Body Reduces Blade Twisting For Straighter, More Accurate Cuts; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal; Package Quantity: 5