Milwaukee Tool 48-00-5701 SAWZALL® Blades, 6 in. | Graybar Store
     
Milwaukee Tool - SAWZALL® Blades, 6 in. - 48-00-5701
+ / - Hover over image to Zoom
Other Views

    SAWZALL® Blades, 6 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-00-5701
    SKU: 25270547
    $22.63
    Checking Pricing
         
    No. of Teeth:48
    Packaging:(5) blades
    Teeth Per Inch:7 and 11 TPI
    Thickness (Inches):0.062 in.
    Tool Application:For General Purpose
    Length:6 in.
    Width:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-00-5701
    • Type Demolition
    • UNSPSC 27112703
    • Brand Wrecker Sawzall
    • Finish White Finish
    • Length 6 in.
    • Materials High Speed Steel
    • Teeth Per Inch 7 and 11 TPI
    • Thickness (Inches) 0.062 in.
    • Tool Application For General Purpose
    • Width 1 in.
    • For Use With Nail embedded wood, PVC, Plastic, Copper, Aluminum, Non-Ferrous metals
    • Packaging (5) blades
    • No. of Teeth 48
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    The Wrecker™ Multi-Material SAWZALL® Blade 6 In. 7/11TPI 5 pk
    The Wrecker is ideal for general purpose demolition cutting. It will deliver exceptional durability in a wide range of materials, including ferrous and non-ferrous metals, plastics, and nail-embedded wood. A Precise Manufacturing Process Creates A Sharper Cutting Edge On Each Tooth For A Faster Cutting Blade; A Complete, Unset Raker Tooth On The Blade Tip Allows For Easier, Faster Plunging By Minimizing Walking And Bouncing; A Thicker, More Rigid Blade Body Resists Fracturing And Bending For Maximum Durability; The 1 IN Tall Blade Body Reduces Blade Twisting For Straighter, More Accurate Cuts; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal; Package Quantity: 5