Milwaukee Tool 48-00-5226 Sawzall Blade, 9 in. L x 5 TPI | Graybar Store
     
Milwaukee Tool - Sawzall Blade, 9 in. L x 5 TPI - 48-00-5226
+ / - Hover over image to Zoom
Other Views

    Sawzall Blade, 9 in. L x 5 TPI

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-00-5226
    SKU: 25869106
    $17.23
    Checking Pricing
         
    No. of Teeth:45
    Packaging:(1) Blade
    Teeth Per Inch:5 TPI
    Thickness (Inches):0.05 in.
    Tool Application:Wood / Plywood / Composites
    Width (Inches):1
    Length:9 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-00-5226
    • Type Reciprocating Saw
    • UNSPSC 27112802
    • Brand Ax Sawzall
    • Finish Grey Finish
    • Length 9 in. L
    • Materials Carbide
    • Teeth Per Inch 5 TPI
    • Thickness (Inches) 0.05 in.
    • Tool Application Wood / Plywood / Composites
    • Width (Inches) 1
    • For Use With Nail embedded wood
    • Packaging (1) Blade
    • No. of Teeth 45
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    The Ax™ with Carbide Teeth SAWZALL™Blade 9 In. 5T
    The Ax™ with carbide teeth, engineered to deliver long life in the toughest applications while being the fastest carbide-tipped reciprocating saw blades on the market. These new blades will deliver 30X longer life over standard bi-metal blades and 2X faster cutting than other carbide blades. The Ax™ with carbide teeth features optimized carbide tipping technology that delivers extreme life. A fast, aggressive 5 TPI blade design allows for the fastest cutting in nail-embedded wood and a wide range of residential material. In addition, The Ax™ with carbide teeth will feature Milwaukee patented features Nail Guard™ and Fang Tip™. Nail guard allows the user to rip nails not teeth, delivering extreme durability. The Fang Tip™ provides the fastest plunging on any wood cutting blade on the market. The Ax™ with carbide teeth is optimized for cordless reciprocating saws delivering over 25% more cuts per charge.