Milwaukee Tool 48-00-5194 Super Sawzall Blade 10/14 | Graybar Store
     
Milwaukee Tool - Super Sawzall Blade 10/14 - 48-00-5194
+ / - Hover over image to Zoom
Other Views

    Super Sawzall Blade 10/14

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-00-5194
    SKU: 25307483
    $28.21
    Checking Pricing
         
    No. of Teeth:144
    Packaging:(5) Blades
    Teeth Per Inch:10 and 14 TPI
    Thickness (Inches):0.035 in.
    Tool Application:Wood
    Length:12 in.
    Width:0.625 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-00-5194
    • Type Reciprocating Saw
    • UNSPSC 27112703
    • Brand Sawzall
    • Finish White Finish
    • Length 12 in.
    • Materials Bimetal
    • Teeth Per Inch 10 and 14 TPI
    • Thickness (Inches) 0.035 in.
    • Tool Application Wood
    • Width 0.625 in.
    • For Use With Copper, Aluminum, Non-Ferrous Metals, PVC, Plastic, Nail embedded wood, Metal
    • Packaging (5) Blades
    • No. of Teeth 144
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    12 In. 10/14 TPI SAWZALL® Blades (5 Pk)
    Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.