Milwaukee Tool 48-00-5162 3-5/8" 14TPI Sawz Blades (5Pk) | Graybar Store
     
Milwaukee Tool - 3-5/8
+ / - Hover over image to Zoom
Other Views

    3-5/8" 14TPI Sawz Blades (5Pk)

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-00-5162
    SKU: 25307472
    $16.02
    Checking Pricing
         
    No. of Teeth:50
    Packaging:(5) Blades
    Teeth Per Inch:14 TPI
    Thickness (Inches):0.035 in.
    Tool Application:Multi-Purpose
    Width (Inches):0.75
    Length:3.625 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-00-5162
    • Application For Metal Cutting Applications
    • Type Reciprocating
    • UNSPSC 27112703
    • Brand Sawzall
    • Finish White Finish
    • Length 3.625 in. L
    • Materials Matrix II Bi-Metal
    • Teeth Per Inch 14 TPI
    • Thickness (Inches) 0.035 in.
    • Tool Application Multi-Purpose
    • Width (Inches) 0.75
    • For Use With Metal
    • Packaging (5) Blades
    • No. of Teeth 50
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Bullets: Double relief angle reduces tooth stress for long life.; Precision forming process creates sharper teeth for fast cutting.; Matrix II bi-metal teeth for greater durability
    Features: Double Relief Angle Reduces Tooth Stress For Long Life; Precision Forming Process Creates Sharper Teeth For Fast Cutting; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal; Package Quantity: 5