Milwaukee Tool 48-00-5161 Super Sawzall Saw Blade, 10 TPI, 3-5/8 in. L | Graybar Store
     
Milwaukee Tool - Super Sawzall Saw Blade, 10 TPI, 3-5/8 in. L - 48-00-5161
+ / - Hover over image to Zoom
Other Views

    Super Sawzall Saw Blade, 10 TPI, 3-5/8 in. L

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-00-5161
    SKU: 25307468
    $16.76
    Checking Pricing
         
    No. of Teeth:35
    Packaging:(5) Blades
    Teeth Per Inch:10 TPI
    Thickness (Inches):0.035 in.
    Tool Application:Multi-Purpose
    Length:3.625 in.
    Width:0.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-00-5161
    • Application For General Purpose
    • Type Reciprocating
    • UNSPSC 27112703
    • Brand Sawzall
    • Finish White Finish
    • Length 3.625 in.
    • Materials Matrix II Bi-Metal
    • Teeth Per Inch 10 TPI
    • Thickness (Inches) 0.035 in.
    • Tool Application Multi-Purpose
    • Width 0.75 in.
    • For Use With Wood, Plywood, OSB, Engineered Lumber
    • Packaging (5) Blades
    • No. of Teeth 35
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Bullets: Double relief angle reduces tooth stress for long life.; Precision forming process creates sharper teeth for fast cutting.; Matrix II bi-metal teeth for greater durability
    Features: Double Relief Angle Reduces Tooth Stress For Long Life; Precision Forming Process Creates Sharper Teeth For Fast Cutting; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal; Package Quantity: 5