Milwaukee Tool 48-00-5092 6"10TSawzallBld5Ct | Graybar Store
     
Milwaukee Tool - 6
+ / - Hover over image to Zoom
Other Views

    6"10TSawzallBld5Ct

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-00-5092
    SKU: 25307406
    $16.51
    Checking Pricing
         
    No. of Teeth:60
    Packaging:(5) Blades
    Teeth Per Inch:10 TPI
    Thickness (Inches):0.035 in.
    Tool Application:Wood
    Length:6 in.
    Width:0.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-00-5092
    • Application For General Purpose
    • Type Reciprocating
    • UNSPSC 27112703
    • Brand Sawzall
    • Finish White Finish
    • Length 6 in.
    • Materials Matrix II High Speed Steel and Cobalt
    • Teeth Per Inch 10 TPI
    • Thickness (Inches) 0.035 in.
    • Tool Application Wood
    • Width 0.75 in.
    • For Use With Scheduled 80 Pipe, Threaded Rod
    • Packaging (5) Blades
    • No. of Teeth 60
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    6 In. 10 TPI Thin Kerf SAWZALL® Blades (5 Pk)
    Features: Double Relief Angle Reduces Tooth Stress For Long Life; Precision Forming Process Creates Sharper Teeth For Fast Cutting; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal; Package Quantity: 5