Milwaukee Tool 48-00-5052 5" 6TPI PlasSawz Blades (5pk) | Graybar Store
     
Milwaukee Tool - 5
+ / - Hover over image to Zoom
Other Views

    5" 6TPI PlasSawz Blades (5pk)

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-00-5052
    SKU: 25307404
    $14.44
    Checking Pricing
         
    No. of Teeth:30
    Packaging:(5) Blades
    Teeth Per Inch:6 TPI
    Thickness (Inches):0.05 in.
    Tool Application:For Cutting Plaster And Drywall
    Length:5 in.
    Width:0.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-00-5052
    • Type Reciprocating Saw
    • UNSPSC 27112703
    • Brand Sawzall
    • Finish White Finish
    • Length 5 in.
    • Materials Matrix II Bi-Metal
    • Teeth Per Inch 6 TPI
    • Thickness (Inches) 0.05 in.
    • Tool Application For Cutting Plaster And Drywall
    • Width 0.75 in.
    • For Use With Plaster, Drywall
    • Packaging (5) Blades
    • No. of Teeth 30
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    5 In. 6 TPI Plaster SAWZALL Blades (5 Pack)
    Precision Forming Process Creates Sharper Teeth For Fast Cutting; Full Raker Tooth On Blade Tip For Easy Plunging; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal; Package Quantity: 5