Milwaukee Tool 48-00-5027 12" 5TPI AxSawz Blades (5Pk) | Graybar Store
     
Milwaukee Tool - 12
+ / - Hover over image to Zoom
Other Views

    12" 5TPI AxSawz Blades (5Pk)

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-00-5027
    SKU: 25307441
    $33.68
    Checking Pricing
         
    No. of Teeth:60
    Packaging:(5) Blades
    Teeth Per Inch:5 TPI
    Thickness (Inches):0.062 in.
    Tool Application:Wood
    Width (Inches):1
    Length:12 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-00-5027
    • Application For Wood
    • Type Demolition
    • UNSPSC 27112703
    • Brand Ax Sawzall
    • Finish White Finish
    • Length 12 in. L
    • Materials Bimetal
    • Teeth Per Inch 5 TPI
    • Thickness (Inches) 0.062 in.
    • Tool Application Wood
    • Width (Inches) 1
    • For Use With Nail embedded wood
    • Packaging (5) Blades
    • No. of Teeth 60
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    12 In. 5 TPI the Ax SAWZALL Blades (5 Pack)
    NAIL GUARD Ordinary Teeth Deliver Either Speed Or Durability. NAIL GUARD Solves This Trade-Off With An Aggressive 5 TPI Pattern For Faster Cuts And A Unique Design That Protects Against Tooth Fracture; FANG TIP . Ordinary Tips Bounce Or Skate On The Work Piece. FANG TIP Bites Into The Wood On First Contact; A Thicker, More Rigid Blade Body Resists Fracturing And Bending For Maximum Durability; The 1 IN Tall Blade Body Reduces Blade Twisting For Straighter, More Accurate Cuts; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal; Package Quantity: 5