Milwaukee Tool 48-00-5017 12"6TSawzallBld5Ct | Graybar Store
     
Milwaukee Tool - 12
+ / - Hover over image to Zoom
Other Views

    12"6TSawzallBld5Ct

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-00-5017
    SKU: 25307395
    $40.53
    Checking Pricing
         
    No. of Teeth:72
    Packaging:(5) Blades
    Teeth Per Inch:6 TPI
    Thickness (Inches):0.05 in.
    Tool Application:Multi-Purpose
    Width (Inches):0.75
    Length:12 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-00-5017
    • Type Reciprocating Saw
    • UNSPSC 27112703
    • Brand Sawzall
    • Finish White Finish
    • Length 12 in. L
    • Materials Bimetal
    • Teeth Per Inch 6 TPI
    • Thickness (Inches) 0.05 in.
    • Tool Application Multi-Purpose
    • Width (Inches) 0.75
    • For Use With Wood, Plywood, OSB, Engineered Lumber
    • Packaging (5) Blades
    • No. of Teeth 72
    • ECCN EAR99
    • Country of Origin CH - Switzerland
    Product Overview:
    12 In. 6 TPI Fleam Ground SAWZALL Blade (5 Pack)
    Milwaukee® Fleam ground blades deliver fast, clean cuts in clean wood, plywood, OSB and engineered lumber materials.