Milwaukee Tool 48-00-5016 9"6TSawzallBlade5Ct | Graybar Store
     
Milwaukee Tool - 9
+ / - Hover over image to Zoom
Other Views

    9"6TSawzallBlade5Ct

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-00-5016
    SKU: 25307394
    $31.72
    Checking Pricing
         
    No. of Teeth:54
    Packaging:(5) Blades
    Teeth Per Inch:6 TPI
    Thickness (Inches):0.05 in.
    Tool Application:For Clean Cuts In CleanWood, Plywood, OSB And Engineered Lumber Materials
    Length:9 in.
    Width:0.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-00-5016
    • Type Fleam Ground
    • UNSPSC 27112703
    • Brand Sawzall
    • Finish White Finish
    • Length 9 in.
    • Materials Matrix II Bi-Metal
    • Teeth Per Inch 6 TPI
    • Thickness (Inches) 0.05 in.
    • Tool Application For Clean Cuts In CleanWood, Plywood, OSB And Engineered Lumber Materials
    • Width 0.75 in.
    • For Use With Wood, Plywood, OSB, Engineered Lumber
    • Packaging (5) Blades
    • No. of Teeth 54
    • ECCN EAR99
    • Country of Origin CH - Switzerland
    Product Overview:
    9 In. 6 TPI Fleam Ground SAWZALL® Blades (5 Pk)
    Deep Gullet Design Cuts Up To 25 PCT Faster Than Standard Wood Blades; Fleam Ground Process Creates Super Sharp Teeth For Clean Cuts; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal; Package Quantity: 5