Milwaukee Tool 48-00-4713 Sawzall Blade 10 TPI 9In. Length | Graybar Store
     
Milwaukee Tool - Sawzall Blade 10 TPI 9In. Length - 48-00-4713
+ / - Hover over image to Zoom
Other Views

    Sawzall Blade 10 TPI 9In. Length

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-00-4713
    SKU: 25091084
    $36.83
    Checking Pricing
         
    No. of Teeth:90
    Packaging:(5) Blades
    Teeth Per Inch:10 TPI
    Thickness (Inches):0.042 in.
    Tool Application:Multi-Purpose
    Length:9 in.
    Width:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-00-4713
    • Application For Metal Cutting Applications
    • Type Reciprocating Saw
    • UNSPSC 27112703
    • Brand Ice Hardened The Torch Sawzall
    • Finish White Finish
    • Length 9 in.
    • Materials Bimetal
    • Teeth Per Inch 10 TPI
    • Thickness (Inches) 0.042 in.
    • Tool Application Multi-Purpose
    • Width 1 in.
    • For Use With Scheduled 80 Pipe, Threaded Rod
    • Packaging (5) Blades
    • No. of Teeth 90
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    9 In. 10 TPI Ice Hardened™ the Torch® SAWZALL® Blades (5 Pk)
    Ice Hardened For Up To 50% Longer Life; A Unique Combination Of Relief Angles Forms A Radius On The Back Of The Tooth That Reduces Stress Build-Up During Cutting And Substantially Extends Blade Life; Precision Forming Process Creates Sharper Teeth For Fast Cutting; A Thicker, More Rigid Blade Body Resists Fracturing And Bending For Maximum Durability; The 1 IN Tall Blade Body Reduces Blade Twisting For Straighter, More Accurate Cuts; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal; Package Quantity: 5