Milwaukee Tool 48-00-4187 9"14TSawzallBld5Ct | Graybar Store
     
Milwaukee Tool - 9
+ / - Hover over image to Zoom
Other Views

    9"14TSawzallBld5Ct

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-00-4187
    SKU: 25091080
    $25.45
    Checking Pricing
         
    No. of Teeth:126
    Packaging:(5) Blades
    Teeth Per Inch:14 TPI
    Thickness (Inches):0.035 in.
    Tool Application:For Metal Cutting Applications
    Length:9 in.
    Width:0.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-00-4187
    • Type Reciprocating Saw
    • UNSPSC 27112703
    • Brand Ice Hardened Sawzall
    • Finish White Finish
    • Length 9 in.
    • Materials High Speed Steel
    • Teeth Per Inch 14 TPI
    • Thickness (Inches) 0.035 in.
    • Tool Application For Metal Cutting Applications
    • Width 0.75 in.
    • For Use With Scheduled 80 Pipe, Angle Iron
    • Packaging (5) Blades
    • No. of Teeth 126
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    9 In. 14 TPI Thin Kerf Ice Hardened™ SAWZALL® Blades (5 Pk)
    Ice Hardened For Up To 50% Longer Life; A Unique Combination Of Relief Angles Forms A Radius On The Back Of The Tooth That Reduces Stress Build-Up During Cutting And Substantially Extends Blade Life; Precision Forming Process Creates Sharper Teeth For Fast Cutting; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal; Package Quantity: 5