Milwaukee Tool 48-00-1450 9" DiamGritSawz Blade | Graybar Store
     
Milwaukee Tool - 9
+ / - Hover over image to Zoom
Other Views

    9" DiamGritSawz Blade

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-00-1450
    SKU: 25270552
    $22.36
    Checking Pricing
         
    No. of Teeth:Grit
    Packaging:(1) Blade
    Thickness (Inches):0.05 in.
    Tool Application:Multi-Purpose
    Width (Inches):1
    Length:9 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-00-1450
    • Type Reciprocating Saw
    • UNSPSC 27112703
    • Finish Black Finish
    • Length 9 in. L
    • Materials Steel, Diamond Grit
    • Thickness (Inches) 0.05 in.
    • Tool Application Multi-Purpose
    • Width (Inches) 1
    • For Use With Cast Iron, Hard Tile, Masonry
    • Packaging (1) Blade
    • No. of Teeth Grit
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    9 In. Diamond Grit the Torch SAWZALL Blade
    Diamond Grit The Torch Sawzall blades are ideal for cutting cast iron, hard tile, masonry and other abrasive and hard materials. Bullets: Diamond Grit delivers up to 30x longer life than standard carbide grit blades.