Milwaukee Tool 48-00-1440 6" SAWZALL Blade | Graybar Store
     
Milwaukee Tool - 6
+ / - Hover over image to Zoom
Other Views

    6" SAWZALL Blade

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-00-1440
    SKU: 25270551
    $18.56
    Checking Pricing
         
    No. of Teeth:Grit
    Packaging:(1) Blade
    Thickness (Inches):0.05 in.
    Tool Application:Multi-Purpose
    Width (Inches):1
    Length:6 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-00-1440
    • Application For Cutting Cast Iron, Hard Tile, Masonry And Other Abrasive And Hard Materials
    • Type Diamond Grit
    • UNSPSC 27112703
    • Brand The Torch Sawzall
    • Finish Black Finish
    • Length 6 in. L
    • Materials D6A Steel
    • Thickness (Inches) 0.05 in.
    • Tool Application Multi-Purpose
    • Width (Inches) 1
    • For Use With Cast Iron, Hard Tile, Masonry
    • Packaging (1) Blade
    • No. of Teeth Grit
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    6 In. Diamond Grit the Torch™ SAWZALL® Blade
    Diamond Grit The Torch Sawzall blades are ideal for cutting cast iron, hard tile, masonry and other abrasive and hard materials. Bullets: Diamond Grit delivers up to 30x longer life than standard carbide grit blades. Diamond Grit Delivers Up To 30X Longer Life Than Standard Carbide Grit Blades. The Result Is A Significantly Lower Cost Per Cut; The Precisely Controlled Size And Placement Of The Diamond Grit Allow These Blades To Cut Up To 2X Faster Than Standard Carbide Grit Blades; A Thicker, More Rigid Blade Body Resists Fracturing And Bending For Maximum Durability; The 1 IN Tall Blade Body Reduces Blade Twisting For Straighter, More Accurate Cuts; Shank: 1/2 IN Universal; Package Quantity: 1; Grit: Diamond Coarse Grit