Milwaukee Tool 48-00-1420 6" CarbTipSawz Blades (3Pk) | Graybar Store
     
Milwaukee Tool - 6
+ / - Hover over image to Zoom
Other Views

    6" CarbTipSawz Blades (3Pk)

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-00-1420
    SKU: 25307486
    $19.66
    Checking Pricing
         
    No. of Teeth:Grit
    Packaging:(3) Blades
    Thickness (Inches):0.032 in.
    Tool Application:Tile
    Width (Inches):0.75
    Additional Features:Tungsten Carbide For Long Life; Coarse Grit For Fast Cutting; Shank: 1/2 IN Universal; Package Quantity: 3; Grit: Coarse
    Length:6 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-00-1420
    • Application For Cutting Ceramic Tile, Plaster, Masonry, Brick, Fiberglass And Other Abrasive Materials
    • Type Reciprocating Saw
    • UNSPSC 27112703
    • Additional Features Tungsten Carbide For Long Life; Coarse Grit For Fast Cutting; Shank: 1/2 IN Universal; Package Quantity: 3; Grit: Coarse
    • Brand Sawzall
    • Finish Black Finish
    • Length 6 in. L
    • Materials Tungsten Carbide Tipped
    • Thickness (Inches) 0.032 in.
    • Tool Application Tile
    • Width (Inches) 0.75
    • For Use With Ceramic tile, Plaster, Masonry, Fiberglass
    • Packaging (3) Blades
    • No. of Teeth Grit
    • ECCN EAR99
    • Country of Origin GB - United Kingdom
    Product Overview:
    Bullets: Tungsten carbide for long life.; Coarse grit for fast cutting