Leviton 4792 Locking/Straight Blade Combo Duplex Receptacle, 15A, 125V, Industrial, Black | Graybar Store
     
Leviton - Locking/Straight Blade Combo Duplex Receptacle, 15A, 125V, Industrial, Black - 4792
+ / - Hover over image to Zoom
Other Views

    Locking/Straight Blade Combo Duplex Receptacle, 15A, 125V, Industrial, Black

    Manufacturer: Leviton
    Manufacturer #: 4792
    SKU: 99713978
    $53.55
    Checking Pricing
         
    Color:Black
    NEMA Rating:NEMA L5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 4792
    • Color Black
    • UNSPSC 39121406
    • Grade Industrial Grade
    • Materials Thermoplastic
    Product Overview:
    Locking/Straight Blade Combo Duplex Receptacle, 15A, 125V, Industrial, Black
    Standard: NEMA (WD-1, WD-6); ANSI (C-73); NOM Certified (057); CSA C22.2 No. 42 (File LR-406); CSA C22.2 No. 42 (File LR-406, File 152105); UL Fed Spec WC-596 (File E13399); UL Listed (File E13393); UL Listed 498 (File E13399); Connection: Back Wired, Side Wired