Leviton 47605-DP Double Duplex AC Power Module with Surge Protection, White | Graybar Store
     
Leviton - Double Duplex AC Power Module with Surge Protection, White - 47605-DP
+ / - Hover over image to Zoom
Other Views

    Double Duplex AC Power Module with Surge Protection, White

    Manufacturer: Leviton
    Manufacturer #: 47605-DP
    SKU: 99549126
    $90.48
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:Safety Clips Protect Outlets Against Dust, Dirt, and Debris.
    Protection Type:AC Power Module
    Input/Output Voltage:125V
    Amps:15A
    No. of Outlets:4
    Color:White/Blue
    Voltage (Volts):125
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 47605-DP
    • Color White/Blue
    • Voltage (Volts) 125
    • Application Residential
    • UNSPSC 39121004
    • Additional Features Safety Clips Protect Outlets Against Dust, Dirt, and Debris.
    • Amps 15A
    • Input/Output Voltage 125V
    • No. of Outlets 4
    • Protection Type AC Power Module
    • SKU Spec Sheet
      47605-DP Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Double Duplex AC Power Module with Surge Protection, White
    Double Duplex AC Power Module with Surge Protection, White