Pass and Seymour (Legrand) 4760 Turnlok® Single Receptacle, 3-Wire, 15A, 277V | Graybar Store
     
Pass and Seymour (Legrand) - Turnlok® Single Receptacle, 3-Wire, 15A, 277V - 4760
+ / - Hover over image to Zoom
Other Views

    Turnlok® Single Receptacle, 3-Wire, 15A, 277V

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 4760
    SKU: 88206121
    $32.93
    Checking Pricing
         
    Amperage:15A
    Color:Black
    NEMA Rating:NEMA L7-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Voltage Rating:277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 4760
    • Color Black
    • Amperage 15A
    • UNSPSC 39121406
    • Grade Industrial Spec Grade
    • Materials Nylon
    Product Overview:
    Turnlok® Single Receptacle, 3-Wire, 15A, 277V
    Standard: UL 498