Raco 4722 Liquid Tight Connector, Straight, Nylon, 1/2 in., Grey | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Raco - Liquid Tight Connector, Straight, Nylon, 1/2 in., Grey - 4722
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Straight, Nylon, 1/2 in., Grey

    Manufacturer: Raco
    Manufacturer #: 4722
    SKU: 88284129
    $11.38
    Checking Pricing
         
    Additional Features:Wet or dry locations, Neoprene o-ring and nylon locknut supplied, nonmetallic construction provides corrosion resistance
    Color:Grey
    Standard:UL CSA, NEMA 4x, 12 and 14
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 4722
    • Color Grey
    • Application Electrical
    • Type Straight, Type B conduit
    • UNSPSC 39121420
    • Additional Features Wet or dry locations, Neoprene o-ring and nylon locknut supplied, nonmetallic construction provides corrosion resistance
    • Materials Nylon
    • Standard UL CSA, NEMA 4x, 12 and 14
    • SKU Spec Sheet
      4722 Specification Sheet
      4722 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Raco® Liquid Tight Connector, Non-Metallic, Type B Conduit, 1/2 in.