Leviton 4716-C Locking Flanged Inlet, Industrial Grade, 14A, 125V, NEMA L5-15P, 2P3W | Graybar Store
     
Leviton - Locking Flanged Inlet, Industrial Grade, 14A, 125V, NEMA L5-15P, 2P3W - 4716-C
+ / - Hover over image to Zoom
Other Views

    Locking Flanged Inlet, Industrial Grade, 14A, 125V, NEMA L5-15P, 2P3W

    Manufacturer: Leviton
    Manufacturer #: 4716-C
    SKU: 92051026
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:White
    Voltage Rating:125V
    Amperage:15A
    NEMA Rating:L5-15P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 4716-C
    • Color White
    • Amperage 15A
    • UNSPSC 39121406
    • Grade Industrial
    • NEMA Rating L5-15P
    • Voltage Rating 125V
    • SKU Spec Sheet
      4716-C Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Leviton 2P3W 125V 15A industrial grade grounding white locking flanged inlet.