Raco 4702-3 Liquid Tight Connector, Straight, Nylon, 1/2 in., Black | Graybar Store
Raco - Liquid Tight Connector, Straight, Nylon, 1/2 in., Black - 4702-3
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Straight, Nylon, 1/2 in., Black

    Manufacturer: Raco
    Manufacturer #: 4702-3
    SKU: 88218296
    $19.53
    Checking Pricing
         
    Size:1/2 in.
    Color:Black
    Standard:UL CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 4702-3
    • Color Black
    • Size 1/2 in.
    • UNSPSC 39121431
    • Materials Nylon
    • Throat Type Insulated
    • For Use With Flexible Cord and Cable
    • Standard UL CSA
    • SKU Spec Sheet
      4702-3 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Raco® Strain Relief Liquid Tight Connector, Nylon, Insulated, 1/2 in., 0.187 to 0.250 in.
    Cord connector joins 0.187 to 0.250 inch flexible cord and cable to 1/2 inch conduit hub. Connector is nylon and rated for hazardous locations.