ORS Nasco 470-410GRN Lightweight Safety Lockout Padlock, Green | Graybar Store
     
ORS Nasco - Lightweight Safety Lockout Padlock, Green - 470-410GRN
+ / - Hover over image to Zoom
Other Views

    Lightweight Safety Lockout Padlock, Green

    Manufacturer: ORS Nasco
    Manufacturer #: 470-410GRN
    SKU: 25618970
    $0.00
    Checking Pricing
         
    Color:Green
    Dimensions:1-3/4 H x 1-1/2 W in.
    Package Quantity:6 Per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ORS Nasco
    • Manufacturer # 470-410GRN
    • Color Green
    • Dimensions 1-3/4 H x 1-1/2 W in.
    • Package Quantity 6 Per Package
    • ECCN EAR99
    Product Overview:
    Master Lock No. 410 & 411 Safety Lockout Padlock, Lightweight, Non-Conductive Xenoy Material, Green Color
    • Designed for OSHA lockout compliance
    • Customiziable permanent, write-on labels
    • Keyed different
    • Steel shackle material