Edwards Signaling 46E Insulated rolling ball contactor | Graybar Store
     
Edwards Signaling - Insulated rolling ball contactor - 46E
+ / - Hover over image to Zoom
Other Views

    Insulated rolling ball contactor

    Manufacturer: Edwards Signaling
    Manufacturer #: 46E
    SKU: 97216982
    $14.29
    Checking Pricing
         
    Amperage:Grey
    Color / Finish:2 inches x 1 1/8 inch
    Hub Size (Inches):1 1/8 in Deep, 13/16 in Diameter
    Voltage (Volts):12-48V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 46E
    • Voltage (Volts) 12-48V
    • Amperage Grey
    • UNSPSC 39111700
    • Color / Finish 2 inches x 1 1/8 inch
    • Hub Size (Inches) 1 1/8 in Deep, 13/16 in Diameter
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Insulated rolling ball contactor that operates from pressure in any direction. No mortise required for installation.
    Insulated rolling ball contactor that operates from pressure in any direction. No mortise required for installation.