PHILIPS LIGHTING 10T8/48-3500 IF 10/1 InstantFit LED Tube, T8, Medium Bi-Pin (G13) Base, Glass, 4 ft., 10W, 3500K | Graybar Store
     
PHILIPS LIGHTING - InstantFit LED Tube, T8, Medium Bi-Pin (G13) Base, Glass, 4 ft., 10W, 3500K - 10T8/48-3500 IF 10/1
+ / - Hover over image to Zoom
Other Views

    InstantFit LED Tube, T8, Medium Bi-Pin (G13) Base, Glass, 4 ft., 10W, 3500K

    Manufacturer: PHILIPS LIGHTING
    Manufacturer #: 10T8/48-3500 IF 10/1
    SKU: 25877021
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):3500
    Initial Lumens:1500
    Rated Life (Hour):50000
    Wattage:10
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer PHILIPS LIGHTING
    • Manufacturer # 10T8/48-3500 IF 10/1
    • UNSPSC 39112102
    • Base Type Medium Bi-Pin (G13)
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500
    • Initial Lumens 1500
    • Rated Life (Hour) 50000
    • Voltage 120/277/347
    • Wattage 10
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    InstantFit LED Tube, T8, Medium Bi-Pin (G13) Base, Glass, 4 ft.(1200mm), 10W, 3500K, Non-Dimmable, 1500 Lumens, 835 Color Code.