AFC Cable Systems 4679-30 Metallic Fixture Whip, Stranded, 12AWG, 3 Conductor (Black, White, Green), 3/8 in. Trade Size, 6 ft. L, 100 pk. | Graybar Store
     
AFC Cable Systems - Metallic Fixture Whip, Stranded, 12AWG, 3 Conductor (Black, White, Green), 3/8 in. Trade Size, 6 ft. L, 100 pk. - 4679-30
+ / - Hover over image to Zoom
Other Views

    Metallic Fixture Whip, Stranded, 12AWG, 3 Conductor (Black, White, Green), 3/8 in. Trade Size, 6 ft. L, 100 pk.

    Manufacturer: AFC Cable Systems
    Manufacturer #: 4679-30
    SKU: 25248845
    $11.44
    Checking Pricing
         
    Color:Black, White, Green
    Conductor Type:Stranded
    Length:6 ft.
    No. of Conductors:3
    Packaging:100 pk.
    Trade Size (Inches):3/8
    Wire Size:12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # 4679-30
    • Color Black, White, Green
    • No. of Conductors 3
    • UNSPSC 26121629
    • Conductor Type Stranded
    • Length 6 ft.
    • Wire Size 12 AWG
    • Packaging 100 pk.
    • Trade Size (Inches) 3/8
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Metallic fixture whip, stranded, 12AWG, 3 conductor (black, white, green), 3/8 in. trade size, 6 ft. long with grey outer finish.