Kidde 466204 Rechargable Fire Extingusher, 10 MP | Graybar Store
     
Kidde - Rechargable Fire Extingusher, 10 MP - 466204
+ / - Hover over image to Zoom
Other Views

    Rechargable Fire Extingusher, 10 MP

    Manufacturer: Kidde
    Manufacturer #: 466204
    SKU: 25447765
    $140.54
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kidde
    • Manufacturer # 466204
    • UNSPSC 46191601
    • Country of Origin MX - Mexico
    Product Overview:
    Kidde 466204 Rechargeable Fire Extinguisher, Included: Wall Hanger, 19 - 21 S Discharge Time, 20 FT Maximum Range, Disposable: No, 10 LB Agent Quantity, Mild Steel Cylinder, 195 PSI Operating Pressure, Monoammonium Phosphate Agent, Dimensions: 5.21 IN Diameter X 19.52 IN Height, UL Rated 4-A, 60-B:C