Shat-R-Shield 46544 Fluorescent Lamp, T8, G13 Base, 48 in., F32T8 TL841/PLUS/ALTO (PK X 30), 32W, 2950 lm Initial Lumens, 44000 Rated Life Hrs. | Graybar Store
     
Shat-R-Shield - Fluorescent Lamp, T8, G13 Base, 48 in., F32T8 TL841/PLUS/ALTO (PK X 30), 32W, 2950 lm Initial Lumens, 44000 Rated Life Hrs. - 46544
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lamp, T8, G13 Base, 48 in., F32T8 TL841/PLUS/ALTO (PK X 30), 32W, 2950 lm Initial Lumens, 44000 Rated Life Hrs.

    Manufacturer: Shat-R-Shield
    Manufacturer #: 46544
    SKU: 25686500
    $12.80
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:F32T8 TL841/PLUS/ALTO (PK X 30)
    Wattage:32 W
    Initial Lumens:2950 lm
    Rated Life (Hour):44000
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Shat-R-Shield
    • Manufacturer # 46544
    • UNSPSC 39101605
    • Alternate Manufacturer Part No. F32T8 TL841/PLUS/ALTO (PK X 30)
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4100
    • Initial Lumens 2950 lm
    • Length (Inch) 48
    • Rated Life (Hour) 44000
    • Wattage 32 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fluorescent Lamp, T8, G13, 48 in, F32T8 TL841/PLUS/ALTO (PK X 30), 32 W, 2950 lm, 44000 h, 4100 K