Chatsworth 46353-115 Universal Network Rack with (2) Top Angles, Grey, 8 ft. H x 19 in. W | Graybar Store
     
Chatsworth - Universal Network Rack with (2) Top Angles, Grey, 8 ft. H x 19 in. W - 46353-115
+ / - Hover over image to Zoom
Other Views

    Universal Network Rack with (2) Top Angles, Grey, 8 ft. H x 19 in. W

    Manufacturer: Chatsworth
    Manufacturer #: 46353-115
    SKU: 88084094
    $541.79
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 46353-115
    • Mounting Style Floor Mount
    • Type Universal
    • UNSPSC 39121300
    • Materials Aluminum
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Grey Universal Rack is a heavy duty storage solution that can handle loads up to 1500 pounds. Rack has two top angles and heavy duty assembly hardware. Rack is 8 feet high and 19 inches wide.
    Universal Rack key features:
    • High-strength, lightweight aluminum extrusion construction
    • (2) top angles or top bars and heavy-duty assembly hardware for stronger rack to handle heavier loading
    • (50) special #12-24 mounting screws with combination Phillips/Straight heads and pilot points to reduce cross threading and installation time
    • Unique packaging inserts eliminate damage from components hitting together in the carton during shipping and handling; racks are packed unassembled in individual cartons
    • Ease of assembly is enhanced through use of threaded channels; no hex nuts are required
    • Universal 5/8-5/8-1/2 inch alternating hole pattern offers greater mounting flexibility, maximizes usable mounting space and is compatible with conventional width 1-1/4 - 1/2 inch alternating hole patterns
    • Integrated masked grounding studs on the inside of the rack channel for quick attachment to the Telecommunications Grounding System
    • State-of-the-art manufacturing methods provide the best quality and fastest delivery in the industry
    • Side channels have multiple mounting holes and (4) pem nuts for quick installation of cable management
    • EIA Channels: C-Shaped, 1.265 inch x 3 inch (32.13 mm x 76 mm); .25 inch (6.4 mm) thick front/rear flanges; .17 inch (4.3 mm) thick web (pair)
    • Base Angles: 3.5 inch x 6.0 inch x .375 inch (89 mm x 152 mm x 9.53 mm) thick (pair)
    • Top Angles: 1.5 inch x 1.5 inch x .25 inch (38 mm x 38 mm x 6.4 mm) thick (pair)
    • Top Angles, Flush Bolted: 1.5 inch x 2.0 inch x .25 (38 mm x 51 mm x 6.4 mm) thick
    • Top Bars: 1.5 inch x .25 inch (38 mm x 6.4 mm) thick (pair)
    • Panel Mounting Holes: #12-24 rolled threads in both flanges front and back
    • Assembly hardware is included
    • Weight capacity 1500 lb (680.4 kg) - weight must be evenly distributed, and rack must be properly secured to floor