Brady 46346 Mr. Ouch Transformer Label, .0035 x 4.5 in., Black/Red on White | Graybar Store
     
Brady - Mr. Ouch Transformer Label, .0035 x 4.5 in., Black/Red on White - 46346
+ / - Hover over image to Zoom
Other Views

    Mr. Ouch Transformer Label, .0035 x 4.5 in., Black/Red on White

    Manufacturer: Brady
    Manufacturer #: 46346
    SKU: 92061588
    $5.32
    Checking Pricing
         
    Quick Order:Y
    Color:Black/Red on White
    Thickness (Inches):0.0035 in.
    Width:4.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 46346
    • Color Black/Red on White
    • UNSPSC 55121704
    • Thickness (Inches) 0.0035 in.
    Product Overview:
    This B-927 material is ideal for marking applications that require a material that is both durable outdoors and tamper resistant.
    National Electrical Manufacturers Association (NEMA) recommends use of Mr. Ouch" labels on transformers located in public areas. Our transformer markers meet the NEMA Standard as well as Underwriters Laboratory Performance Standard #969. Markers are made of B-927 tamper-resistant film to prevent defacing and vandalism. Their permanent pressure sensitive acrylic adhesive provides a strong bond to steel and other clean, dry surfaces."