Signify (Philips) 9.5A19/LED/850 ND 120V LED Lamp, A19, E26 (Single Contact Medium Screw) Base, 120V, Frosted, 463018, 9.5W, 5000K, 1000 lm Initial Lumens | Graybar Store
     
Signify (Philips) - LED Lamp, A19, E26 (Single Contact Medium Screw) Base, 120V, Frosted, 463018, 9.5W, 5000K, 1000 lm Initial Lumens - 9.5A19/LED/850 ND 120V
+ / - Hover over image to Zoom
Other Views

    LED Lamp, A19, E26 (Single Contact Medium Screw) Base, 120V, Frosted, 463018, 9.5W, 5000K, 1000 lm Initial Lumens

    Manufacturer: Signify (Philips)
    Manufacturer #: 9.5A19/LED/850 ND 120V
    SKU: 25877016
    $4.45
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Frosted
    Alternate Manufacturer Part No.:463018
    Additional Features:The Unique Lamp Design Provides Omi-Directional Light With Excellent Dimming Performance
    Wattage:9.5
    Color Temperature (Kelvin):5000
    Initial Lumens:1000
    Rated Life (Hour):10950
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Signify (Philips)
    • Manufacturer # 9.5A19/LED/850 ND 120V
    • Color Frosted
    • UNSPSC 39112102
    • Additional Features The Unique Lamp Design Provides Omi-Directional Light With Excellent Dimming Performance
    • Alternate Manufacturer Part No. 463018
    • Base Type E26
    • Bulb Shape A19
    • Color Temperature (Kelvin) 5000
    • Initial Lumens 1000
    • Rated Life (Hour) 10950
    • Voltage 120
    • Wattage 9.5
    • ECCN EAR99
    • Country of Origin NL - Netherlands
    Product Overview:
    9.5A19/LED/850 ND 120V A-Shape LED