CommScope FOSC400-B2-12-1-BGV FOSC™400 B2 Fiber Optic Splice Closure, Heat Shrink, 12-Splice Tray, Installed | Graybar Store
     
CommScope - FOSC™400 B2 Fiber Optic Splice Closure, Heat Shrink, 12-Splice Tray, Installed - FOSC400-B2-12-1-BGV
+ / - Hover over image to Zoom
Other Views

    FOSC™400 B2 Fiber Optic Splice Closure, Heat Shrink, 12-Splice Tray, Installed

    Manufacturer: CommScope
    Manufacturer #: FOSC400-B2-12-1-BGV
    SKU: 97098226
    $249.95
    Checking Pricing
         
    Quick Order:Y
    Max. Single Fusion Splice Capacity:288
    No. of Ports:3
    Alternate Manufacturer Part No.:462619-000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FOSC400-B2-12-1-BGV
    • No. of Ports 3
    • UNSPSC 39121700
    • Alternate Manufacturer Part No. 462619-000
    • Max. Single Fusion Splice Capacity 288
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fiber optic splice closure has heat shrink cable sealing with one pre-installed 12-splice tray, cable blocking, ground feedthrough lugs with test valve.