Chatsworth 46053-705 Universal Network Rack with (2) Top Bars, Black, 7.6 ft. H x 19 in. W | Graybar Store
     
Chatsworth - Universal Network Rack with (2) Top Bars, Black, 7.6 ft. H x 19 in. W - 46053-705
+ / - Hover over image to Zoom
Other Views

    Universal Network Rack with (2) Top Bars, Black, 7.6 ft. H x 19 in. W

    Manufacturer: Chatsworth
    Manufacturer #: 46053-705
    SKU: 93146253
    $463.59
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 46053-705
    • Mounting Style Floor Mount
    • Type Universal
    • UNSPSC 39121300
    • Materials Aluminum
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Black Universal Rack is a heavy duty storage solution that can handle loads up to 1500 pounds. Rack has two top bars and heavy duty assembly hardware. Rack is 7.6 feet high and 19 inches wide.
    Universal Rack key features:
    • High-strength, lightweight aluminum extrusion construction
    • (2) top angles or top bars and heavy-duty assembly hardware for stronger rack to handle heavier loading
    • Powder Coat finish
    • (50) special #12-24 mounting screws with combination Phillips/Straight heads and pilot points to reduce cross threading and installation time
    • Unique packaging inserts eliminate damage from components hitting together in the carton during shipping and handling; racks are packed unassembled in individual cartons
    • Ease of assembly is enhanced through use of threaded channels; no hex nuts are required
    • Universal 5/8-5/8-1/2 inch alternating hole pattern offers greater mounting flexibility, maximizes usable mounting space and is compatible with conventional width 1-1/4 - 1/2 inch alternating hole patterns
    • Integrated masked grounding studs on the inside of the rack channel for quick attachment to the Telecommunications Grounding System
    • State-of-the-art manufacturing methods provide the best quality and fastest delivery in the industry
    • Side channels have multiple mounting holes and (4) pem nuts for quick installation of cable management
    • EIA Channels: C-Shaped, 1.265 inch x 3 inch (32.13 mm x 76 mm); .25 inch (6.4 mm) thick front/rear flanges; .17 inch (4.3 mm) thick web (pair)
    • Top Bars: 1.5 inch x .25 inch (38 mm x 6.4 mm) thick (pair)
    • Panel Mounting Holes: #12-24 rolled threads in both flanges front and back
    • Assembly hardware is included
    • Weight capacity 1500 lb (680.4 kg) - weight must be evenly distributed, and rack must be properly secured to floor