CommScope 4604605/10 Sunlight and Oil Resistant Category 5e U/UTP 2002 Cable, non-plenum, teal jacket, 4 pair count, 1000 ft (305 m) length, reel | Graybar Store
     
CommScope - Sunlight and Oil Resistant Category 5e U/UTP 2002 Cable, non-plenum, teal jacket, 4 pair count, 1000 ft (305 m) length, reel - 4604605/10
+ / - Hover over image to Zoom
Other Views

    Sunlight and Oil Resistant Category 5e U/UTP 2002 Cable, non-plenum, teal jacket, 4 pair count, 1000 ft (305 m) length, reel

    Manufacturer: CommScope
    Manufacturer #: 4604605/10
    SKU: 25241958
    $0.00
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Non-Plenum
    Color:Teal
    Packaging:1000 ft/Reel
    Additional Features:Oil Resistant, Sunlight Resistant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 4604605/10
    • Cable Type Non-Plenum
    • Color Teal
    • Type Industrial Cable
    • UNSPSC 26121606
    • Additional Features Oil Resistant, Sunlight Resistant
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Sunlight and Oil Resistant Category 5e U/UTP 2002 Cable, non-plenum, teal jacket, 4 pair count, 1000 ft (305 m) length, reel