Arlington 4591 Dual-Rated Grounding Bushing with C-Clamp Lug, Zinc Die Cast, Insulated 150°C, 5 in., 8 to 2/0 AWG | Graybar Store
     
Arlington - Dual-Rated Grounding Bushing with C-Clamp Lug, Zinc Die Cast, Insulated 150°C, 5 in., 8 to 2/0 AWG - 4591
+ / - Hover over image to Zoom
Other Views

    Dual-Rated Grounding Bushing with C-Clamp Lug, Zinc Die Cast, Insulated 150°C, 5 in., 8 to 2/0 AWG

    Manufacturer: Arlington
    Manufacturer #: 4591
    SKU: 92125375
    $52.12
    Checking Pricing
         
    Lug Capacity:14 to 1/0 AWG
    Size:5 in.
    Additional Features:Dual rated CU-AL C-clamp grounding lug
    Color:Silver
    Standard:UL E75814, CSA LR49636
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 4591
    • Color Silver
    • Size 5 in.
    • Application Commercial
    • Type Grounding Bushing
    • UNSPSC 39121311
    • Additional Features Dual rated CU-AL C-clamp grounding lug
    • Connection Type Threaded
    • Lug Capacity 14 to 1/0 AWG
    • Lug Type Aluminum
    • Materials Die Cast Zinc
    • Temperature Rating 150 deg. C
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    • Standard UL E75814, CSA LR49636
    • SKU Spec Sheet
      4591 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Bushing grounds 8 to 2/0 AWG wire to 5 inch threaded rigid metal conduit. Bushing is threaded and insulated to 150°C. Bushing is zinc die cast with a dual-rated C-clamp for aluminum and copper.
    Insulated Grounding Bushing
    • Used with 5 Inch Threaded Rigid Metal Conduit
    • Grounds 8 to 2/0 AWG Wire
    • 8 Inch Threads
    • 7.0505 Inch Length Including Lug
    • 0.990 Inch Thick
    • Zinc Die Cast
    • Dual Rated Grounding Lug for Copper and Aluminum
    • Insulated to 150°C
    • Made in USA
    • UL E75814
    • CSA LR49636
    • c(UL) E75814