Philips Lighting 7G25/LED/827-22/E26/CL/DIM 120V LED Lamp, G25, E26 (Single Contact Medium Screw) Base, 120V,WarmWhite, 458802, 7W, 2200 to 2700K, 450 lm Initial Lumens | Graybar Store
     
Philips Lighting - LED Lamp, G25, E26 (Single Contact Medium Screw) Base, 120V,WarmWhite, 458802, 7W, 2200 to 2700K, 450 lm Initial Lumens - 7G25/LED/827-22/E26/CL/DIM 120V
+ / - Hover over image to Zoom
Other Views

    LED Lamp, G25, E26 (Single Contact Medium Screw) Base, 120V,WarmWhite, 458802, 7W, 2200 to 2700K, 450 lm Initial Lumens

    Manufacturer: Philips Lighting
    Manufacturer #: 7G25/LED/827-22/E26/CL/DIM 120V
    SKU: 25885560
    $10.67
    Checking Pricing
         
    Quick Order:Y
    Color:Warm White
    Alternate Manufacturer Part No.:458802
    Additional Features:Blunt and Flame Tip Candles, Their Unique Design Provides Light in All Directions
    Wattage:7 W
    Color Temperature (Kelvin):2200 to 2700
    Initial Lumens:450 lm
    Rated Life (Hour):25000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 7G25/LED/827-22/E26/CL/DIM 120V
    • Color Warm White
    • UNSPSC 39112102
    • Additional Features Blunt and Flame Tip Candles, Their Unique Design Provides Light in All Directions
    • Alternate Manufacturer Part No. 458802
    • Base Type E26 (Single Contact Medium Screw)
    • Bulb Shape G25
    • Color Temperature (Kelvin) 2200 to 2700
    • Initial Lumens 450 lm
    • Rated Life (Hour) 25000
    • Voltage 120 V
    • Wattage 7 W
    • ECCN EAR99
    • Country of Origin NL - Netherlands
    Product Overview:
    7G25/LED/827-22/E26/CL/DIM 120V Candle LED