Streamlight 45861 E-Spot FireBox Lantern Flashlight, 540 Lumens | Graybar Store
     
Streamlight - E-Spot FireBox Lantern Flashlight, 540 Lumens - 45861
+ / - Hover over image to Zoom
Other Views

    E-Spot FireBox Lantern Flashlight, 540 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 45861
    SKU: 25633674
    $242.16
    Checking Pricing
         
    Lumen Output:540
    Power Source:(1) lead acid
    CBCP:55,000
    Max. Run Time:7
    Product Includes:Charge rack & AC/DC cords, shoulder strap
    Additional Features:Beam Distance (Meters) 510, Light Distribution High,Med,Low,Strobe
    Length:11.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 45861
    • Type Lantern
    • UNSPSC 39111500
    • Additional Features Beam Distance (Meters) 510, Light Distribution High,Med,Low,Strobe
    • Lamp Type C4 LED
    • Length 11.5 in.
    • Lumen Output 540
    • Materials Thermoplastic
    • Power Source (1) lead acid
    • Product Includes Charge rack & AC/DC cords, shoulder strap
    • CBCP 55,000
    • ECCN EAR99
    • Max. Run Time 7
    Product Overview:
    E-Spot Firebox AC/DC
    E-Spot FireBox Standard System - IEC Type A (120V) AC/12V DC - shoulder strap & mounting rack - Orange