Streamlight 45851 E-Spot LiteBox Lantern Flashlight, 540 Lumens, Orange | Graybar Store
     
Streamlight - E-Spot LiteBox Lantern Flashlight, 540 Lumens, Orange - 45851
+ / - Hover over image to Zoom
Other Views

    E-Spot LiteBox Lantern Flashlight, 540 Lumens, Orange

    Manufacturer: Streamlight
    Manufacturer #: 45851
    SKU: 25422650
    $227.91
    Checking Pricing
         
    Lumen Output:540
    Power Source:(1) lead acid
    CBCP:55,000
    Max. Run Time:15
    Product Includes:Charge rack & AC/DC cords, shoulder strap
    Additional Features:Light Distribution High,Med,Low,SOS
    Length:11.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 45851
    • Type Lantern
    • UNSPSC 39111610
    • Additional Features Light Distribution High,Med,Low,SOS
    • Lamp Type C4 LED
    • Length 11.5 in.
    • Lumen Output 540
    • Materials Thermoplastic
    • Power Source (1) lead acid
    • Product Includes Charge rack & AC/DC cords, shoulder strap
    • CBCP 55,000
    • ECCN EAR99
    • Max. Run Time 15
    Product Overview:
    E-Spot LiteBox Standard System
    E-Spot LiteBox Standard System - IEC Type A (120V) AC/12V DC, shoulder strap & mounting rack - Orange