Philips Lighting PL-T 32W/835/A/4P/ALTO PL-T Compact Fluorescent Lamp, Triple 4-Pin Amalgam, GX24q-3 Base, 32W, 3500K | Graybar Store
     
Philips Lighting - PL-T Compact Fluorescent Lamp, Triple 4-Pin Amalgam, GX24q-3 Base, 32W, 3500K - PL-T 32W/835/A/4P/ALTO
+ / - Hover over image to Zoom
Other Views

    PL-T Compact Fluorescent Lamp, Triple 4-Pin Amalgam, GX24q-3 Base, 32W, 3500K

    Manufacturer: Philips Lighting
    Manufacturer #: PL-T 32W/835/A/4P/ALTO
    SKU: 25857117
    $9.23
    Checking Pricing
         
    Alternate Manufacturer Part No.:45830-7
    Color Temperature (Kelvin):3500
    CRI:82
    Initial Lumens:2400
    Length:5.5 in.
    Packaging:12 per Case
    Rated Life (Hour):16000
    Wattage:32W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # PL-T 32W/835/A/4P/ALTO
    • Alternate Manufacturer Part No. 45830-7
    • Base Type GX24q-3
    • Bulb Shape PL-T
    • Color Temperature (Kelvin) 3500
    • CRI 82
    • Initial Lumens 2400
    • Lamp Type Triple 4-Pin Amalgam
    • Length 5.5 in.
    • Rated Life (Hour) 16000
    • Wattage 32W
    • Packaging 12 per Case
    • ECCN EAR99
    Product Overview:
    Triple 4-pin amalgam PL-T 32W compact fluorescent lamp with 16,000 rated life hours, 3500K color temperature and medium screw (E26) base.