Philips Lighting PL-T 26W/841/A/4P/ALTO Compact Fluorescent Lamp, PL-T Triple, 4-Pin (GX24q3) Base, 27W, 4100K | Graybar Store
     
Philips Lighting - Compact Fluorescent Lamp, PL-T Triple, 4-Pin (GX24q3) Base, 27W, 4100K - PL-T 26W/841/A/4P/ALTO
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Lamp, PL-T Triple, 4-Pin (GX24q3) Base, 27W, 4100K

    Manufacturer: Philips Lighting
    Manufacturer #: PL-T 26W/841/A/4P/ALTO
    SKU: 25857095
    $11.32
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):4100
    Initial Lumens:1750
    Rated Life (Hour):8000
    Wattage:27
    Packaging:1 Per Pack
    Alternate Manufacturer Part No.:458273
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # PL-T 26W/841/A/4P/ALTO
    • UNSPSC 32131023
    • Alternate Manufacturer Part No. 458273
    • Base Type 4-Pin (GX24q3) Base
    • Bulb Shape PL-T Triple
    • Color Temperature (Kelvin) 4100
    • Initial Lumens 1750
    • Rated Life (Hour) 8000
    • Wattage 27
    • Packaging 1 Per Pack
    • ECCN EAR99
    Product Overview:
    Lamps, Fluorescent, Compact, Lamp Type: PL-T 26W/841/A/4P/ALTO, Watts: 27, Color Rendering Index: 80, Base: GX24Q-3, Life Average Rated: 8000 Hour, Light Output: 1750 Lumens