Philips Lighting PL-T 26W/835/A/4P/ALTO PL-T Compact Fluorescent Lamp, Triple 4-Pin Amalgam, GX24q-3 Base, 26W, 3500K | Graybar Store
     
Philips Lighting - PL-T Compact Fluorescent Lamp, Triple 4-Pin Amalgam, GX24q-3 Base, 26W, 3500K - PL-T 26W/835/A/4P/ALTO
+ / - Hover over image to Zoom
Other Views

    PL-T Compact Fluorescent Lamp, Triple 4-Pin Amalgam, GX24q-3 Base, 26W, 3500K

    Manufacturer: Philips Lighting
    Manufacturer #: PL-T 26W/835/A/4P/ALTO
    SKU: 25857094
    $10.14
    Checking Pricing
         
    Alternate Manufacturer Part No.:45826-5
    Color Temperature (Kelvin):3500
    CRI:82
    Initial Lumens:1800
    Length:5 in.
    Packaging:12 per Case
    Rated Life (Hour):16000
    Wattage:26W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # PL-T 26W/835/A/4P/ALTO
    • UNSPSC 39101619
    • Alternate Manufacturer Part No. 45826-5
    • Base Type GX24q-3
    • Bulb Shape PL-T
    • Color Temperature (Kelvin) 3500
    • CRI 82
    • Initial Lumens 1800
    • Lamp Type Triple 4-Pin Amalgam
    • Length 5 in.
    • Rated Life (Hour) 16000
    • Wattage 26W
    • Packaging 12 per Case
    • SKU Spec Sheet
      PL-T 26W/835/A/4P/ALTO Spec Sheet
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Triple 4-pin amalgam PL-T 26W compact fluorescent lamp with 16,000 rated life hours, 3500K color temperature and medium screw (E26) base.