Philips Lighting 9BR30/LED/827/DIM 120V LED Lamp, PAR38, E26 (Single Contact Medium Screw) Base, 120V, Frosted, 458109, 9W, 2700K, 650 lm Initial Lumens | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Philips Lighting - LED Lamp, PAR38, E26 (Single Contact Medium Screw) Base, 120V, Frosted, 458109, 9W, 2700K, 650 lm Initial Lumens - 9BR30/LED/827/DIM 120V
+ / - Hover over image to Zoom
Other Views

    LED Lamp, PAR38, E26 (Single Contact Medium Screw) Base, 120V, Frosted, 458109, 9W, 2700K, 650 lm Initial Lumens

    Manufacturer: Philips Lighting
    Manufacturer #: 9BR30/LED/827/DIM 120V
    SKU: 25876794
    $9.66
    Checking Pricing
         
    Quick Order:Y
    Color:Frosted
    Alternate Manufacturer Part No.:458109
    Additional Features:The Sleek, Lightweight Design
    Wattage:9 W
    Color Temperature (Kelvin):2700
    Initial Lumens:650 lm
    Rated Life (Hour):10000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 9BR30/LED/827/DIM 120V
    • Color Frosted
    • UNSPSC 39112102
    • Additional Features The Sleek, Lightweight Design
    • Alternate Manufacturer Part No. 458109
    • Base Type E26
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 650 lm
    • Rated Life (Hour) 10000
    • Voltage 120 V
    • Wattage 9 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    9BR30/LED/827/DIM 120V BR/R LED