Leviton 458 Standard Fluorescent Lampholder, Medium Base, Bi-Pin, Screw Mount, 9 in. 18-AWM TEW Wire Leads, White | Graybar Store
     
Leviton - Standard Fluorescent Lampholder, Medium Base, Bi-Pin, Screw Mount, 9 in. 18-AWM TEW Wire Leads, White - 458
+ / - Hover over image to Zoom
Other Views

    Standard Fluorescent Lampholder, Medium Base, Bi-Pin, Screw Mount, 9 in. 18-AWM TEW Wire Leads, White

    Manufacturer: Leviton
    Manufacturer #: 458
    SKU: 25277025
    $11.59
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Length:2 in, 9 (Lead) in
    Use With:Standard Fluorescent Lamps
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 458
    • Color White
    • UNSPSC 39101605
    • Length 2 in, 9 (Lead) in
    Product Overview:
    Medium Base, Bi-Pin, Standard Fluorescent Lampholder, Butt-On, Screw Mount, Stationary, , 9-Inch 18-AWM TEW Wire Leads – White