Philips Lighting 4.5B12/LED/827-22/E12/DIM 120V LED Lamp, B112, E12 (Candelabra Screw) Base, 120V,WarmWhite, 457127, 4.5W, 2200 to 2700K, 330 lm Initial Lumens | Graybar Store
     
Philips Lighting - LED Lamp, B112, E12 (Candelabra Screw) Base, 120V,WarmWhite, 457127, 4.5W, 2200 to 2700K, 330 lm Initial Lumens - 4.5B12/LED/827-22/E12/DIM 120V
+ / - Hover over image to Zoom
Other Views

    LED Lamp, B112, E12 (Candelabra Screw) Base, 120V,WarmWhite, 457127, 4.5W, 2200 to 2700K, 330 lm Initial Lumens

    Manufacturer: Philips Lighting
    Manufacturer #: 4.5B12/LED/827-22/E12/DIM 120V
    SKU: 25876790
    $9.28
    Checking Pricing
         
    Quick Order:Y
    Color:Warm White
    Alternate Manufacturer Part No.:457127
    Additional Features:Blunt and Flame Tip Candles, Their Unique Design Provides Light in All Directions
    Wattage:4.5 W
    Color Temperature (Kelvin):2200 to 2700
    Initial Lumens:330 lm
    Rated Life (Hour):25000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 4.5B12/LED/827-22/E12/DIM 120V
    • Color Warm White
    • UNSPSC 39112102
    • Additional Features Blunt and Flame Tip Candles, Their Unique Design Provides Light in All Directions
    • Alternate Manufacturer Part No. 457127
    • Base Type E12
    • Bulb Shape B112
    • Color Temperature (Kelvin) 2200 to 2700
    • Initial Lumens 330 lm
    • Rated Life (Hour) 25000
    • Voltage 120 V
    • Wattage 4.5 W
    • ECCN EAR99
    • Country of Origin NL - Netherlands
    Product Overview:
    4.5B12/LED/827-22/E12/DIM 120V Candle LED