Cooper Lighting (Eaton) 456P 6 in. Trim, Baffle, Slope Ceilings, White Trim/Black Baffle | Graybar Store
     
Cooper Lighting (Eaton) - 6 in. Trim, Baffle, Slope Ceilings, White Trim/Black Baffle - 456P
+ / - Hover over image to Zoom
Other Views

    6 in. Trim, Baffle, Slope Ceilings, White Trim/Black Baffle

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 456P
    SKU: 99868291
    $41.26
    Checking Pricing
         
    Color:White
    Voltage Rating:120V
    Alternate Manufacturer Part No.:000456P
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 456P
    • Color White
    • UNSPSC 39111827
    • Alternate Manufacturer Part No. 000456P
    • Voltage Rating 120V
    • SKU Spec Sheet
      456P Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    6" TRIM BAFFLE TRIM FOR SLOPE CEILING WHITE TRIM WITH BLACK BAFFLE