Philips Lighting EL/A PAR38 23W 6/1 PAR38 Compact Fluorescent Lamp, Energy Saver Reflector, Medium Screw (E26) Base, 23W, 2700K | Graybar Store
     
Philips Lighting - PAR38 Compact Fluorescent Lamp, Energy Saver Reflector, Medium Screw (E26) Base, 23W, 2700K - EL/A PAR38 23W 6/1
+ / - Hover over image to Zoom
Other Views

    PAR38 Compact Fluorescent Lamp, Energy Saver Reflector, Medium Screw (E26) Base, 23W, 2700K

    Manufacturer: Philips Lighting
    Manufacturer #: EL/A PAR38 23W 6/1
    SKU: 25857038
    $12.76
    Checking Pricing
         
    Alternate Manufacturer Part No.:45682-2
    Color Temperature (Kelvin):2700
    CRI:82
    Initial Lumens:1300
    Length:6.29 in.
    Packaging:6 per Case
    Rated Life (Hour):8000
    Wattage:23W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # EL/A PAR38 23W 6/1
    • Alternate Manufacturer Part No. 45682-2
    • Base Type Medium Screw (E26)
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 2700
    • CRI 82
    • Initial Lumens 1300
    • Lamp Type EnergySaver Reflector
    • Length 6.29 in.
    • Rated Life (Hour) 8000
    • Wattage 23W
    • Packaging 6 per Case
    • ECCN EAR99
    Product Overview:
    Energy Saver reflector 23W PAR38 compact fluorescent lamp with 8,000 rated life hours, 2700K color temperature and medium screw (E26) base.